Beli gauge temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MC Temperature Gauge
    Mulai

    Rp3.199.900

    MC Temperature Gauge
    Deskripsi:
    Temperature Gauge disebut juga thermometer, mengukur suhu atau gradien temperatur. Alat ini menampilkan suhu dengan range tertentu, menggunakan jarum penunjuk serta angka yang tersusun melingkar.Merk : MCKode : WSS - 501Panjang Keseluruhan : 30cmPanjang Stick : ± 20cmDiameter : 17cmBerat : 656 g
    atribut:
    • Overall Length (cm): 30
    • Length of Stick (cm): ± 20
    • Diameter (cm): 17
  2. TSP Fitting Welding Elbow 90D GIP Medium
    Mulai

    Rp169.900

    TSP Fitting Welding Elbow 90D GIP Medium
    Deskripsi:
    Standard : JIS B2304/B2311
    atribut:
    • Finished: Galvanized
    • Pipe Angle (°): 90
    • Type: Welded
  3. TSP Fitting Welding Reducing Tee GIP SCH 40
    Mulai

    Rp379.900

    TSP Fitting Welding Reducing Tee GIP SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Galvanized
    • Type: Seamless
  4. TSP Fitting Welding Elbow 45D GIP SCH 40
    Mulai

    Rp129.900

    TSP Fitting Welding Elbow 45D GIP SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Galvanized
    • Pipe Angle (°): 45
    • Type: Seamless
  5. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  6. PFF Concentric Reducer 304/LW S10s PFF
    Mulai

    Rp33.900

    PFF Concentric Reducer 304/LW S10s PFF
    atribut:
    • Material: 304/LW
  7. Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M (Termometer)
    Mulai

    Rp1.999.900

    Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M (Termometer)
    atribut:
    • Diameter (inch): 2.5
    • Material: Stainless
    • Drat (inch): 1/4
    • Length (m): 3
    • Stick Length (cm): 8
    • Temperature Range (°C): 120
  8. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  9. Druck NPT 1/4 Digital Pressure Gauge
    Mulai

    Rp31.999.900

    Druck NPT 1/4 Digital Pressure Gauge
    Deskripsi:
    Druck Pressure Gauge, Digital Display, 700 bar Maximum Pressure Measurement - I104-22S-4022This digital pressure gauge by Druck, with the model number DPI104, is a top-of-the-line instrument designed for high accuracy pressure measurement in industrial settings. With ABS and PC case material, NPT 1/4 connection size, and RS232 interface, this pressure gauge offers precision and reliability for a range of applications. Its maximum pressure measurement of 700 bar makes it ideal for use in demanding environments.Can it be used in extreme temperature conditions?The digital pressure gauge can operate in temperatures ranging from -10°C to +50°C, making it suitable for a variety of environments.Will it provide accurate readings for high-pressure applications?Yes, with a maximum pressure measurement of 700 bar, this pressure gauge offers precise readings even in demanding conditions.Is the mounting style suitable for all setups?The bottom entry mounting style of the gauge ensures easy installation and compatibility with different systems.
    atribut:
    • Best Accuracy (%): ±0.05
    • Case Material: ABS, PC
    • Connection size: NPT 1/4
    • Display Type: Digital
    • Gauge Outer Diameter (mm): 95
    • Maximum Operating Temperature (°C): 50
    • Minimum Operating Temperature (°C): -10
    • Mounting Type: Bottom Entry
  10. Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Mulai

    Rp199.900

    Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220
    Deskripsi:
    Flange SS304 JIS 10K adalah komponen berkualitas tinggi yang dirancang untuk memenuhi standar Jepang (JIS). Terbuat dari material stainless steel 304 (SS304), flange ini memiliki ketahanan korosi yang sangat baik, menjadikannya pilihan ideal untuk aplikasi di berbagai industri, termasuk konstruksi, manufaktur, dan sistem perpipaan.
    atribut:
    • Standard: Japanese Standard JIS B2220
  11. TSP Fitting Welding Elbow 90D GIP SCH 40
    Mulai

    Rp239.900

    TSP Fitting Welding Elbow 90D GIP SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Galvanized
    • Pipe Angle (°): 90
    • Type: Seamless
  12. ARITA Ball Valve Flange
    Mulai

    Rp7.799.900

    ARITA Ball Valve Flange
    Deskripsi:
    Specification Standards:- Face to face dimensions: JIS B2002- Face to face connection: JIS B2212/2213
    atribut:
    • Seat Material: PTFE
  13. Riser Flanges PN-16 STD
    Mulai

    Rp64.900

    Riser Flanges PN-16 STD
    atribut:
    • Work pressure: PN-16
  14. BENKAN ELBOW 90' LR 304/LS S10s BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR 304/LS S10s BKN
    atribut:
    • Material: 304/LS
  15. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

  16. HAZET Tire Tread Depth Gauge
    Mulai

    Rp1.199.900

    HAZET Tire Tread Depth Gauge
    Deskripsi:
    -A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.
    atribut:
    • Min Graduation: 0.1mm
    • Max Measuring Depth: 30mm
    • Material: Brass
  17. Thermowell Stainless Steel Temperature Sensor Cover NPT (Selongsong Sensor Suhu)
    Mulai

    Rp189.900

  18. Nvent Erico ERICORE Down conductor Cable
    Mulai

    Rp1.799.900

    Nvent Erico ERICORE Down conductor Cable
    atribut:
    • Diameter (mm): 36
    • Length (m): 1
  19. GRT Temperature Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp759.900

    GRT Temperature Pressure Gauge (Manometer / Alat Ukur Tekanan)
    atribut:
    • Case Material: Blacksteel
    • Connection: Brass 1/4 NPT
    • Dial size (mm): 80
    • Range (bar): 0-10
    • Temperature Range (°C): 0-120
  20. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
Daftar Harga gauge temperature Terbaru November 2026
MC Temperature GaugeRp3.199.900
TSP Fitting Welding Elbow 90D GIP MediumRp169.900
TSP Fitting Welding Reducing Tee GIP SCH 40Rp379.900
TSP Fitting Welding Elbow 45D GIP SCH 40Rp129.900
Wiebrock Thermometer Bimetal 4inch Stainless SteelRp649.900
PFF Concentric Reducer 304/LW S10s PFFRp33.900
Wiebrock Thermometer Stainless 2.5 Inch 120 C 3M (Termometer)Rp1.999.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
Druck NPT 1/4 Digital Pressure GaugeRp31.999.900
Yaofa Japanese Standard Flange PL-FF 10K A182/304 JIS B2220Rp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait